Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151374

MPN #: 1920400

Betco® Clear Image Glass & Surface Cleaner, Rain Fresh Scent, 1 Gal. Capacity Bottle, 4/Carton

Product Description
Formulated without ammonia, this product is pleasant to use and protects against resoiling. Cleans and polishes glass without streaking, fogging, or clouding. For use on mirrors, glass, plastic, and most hard surfaces. This glass cleaner quickly dissolves smudges, fingerprints, bug residues, and other stubborn soils.

Directions For Use:
  • Apply glass cleaner using a lint-free towel or squeegee
  • Allow surface to dry thoroughly

  • Features:
    • Cuts through grease, smudges, fingerprints and soils
    • Powerful cleaning agents remove tough soil
    • No ammonia odor
    • Sensory: Rain Fresh
    • Color: Blue
    • Detergency: Very Good
    • Emulsification: Rapid
    • Solubility in Water: Complete
    • Wetting: Excellent
    • Flammability: Nonflammable
    • pH: 7.00-8.50
    • Warranty: 2 years
    • Storage stability: 120° F Max


    PRICE
    $51.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Size1 gal

    Product Details

    TypeGlass & Surface Cleaner
    ApplicationsGlass Cleaner
    pH7.00-8.50
    ColorBlue
    Physical FormLiquid
    For Use WithHard Surfaces, Glass, Plastic, Plexiglass, Mirrors, Windows
    Capacity1
    ScentRain Fresh
    Size TypeGallon Bottle
    Helps RemoveBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
    Packing TypeBottle
    DescriptionGlass & Surface Cleaner with Rain Fresh Scent
    Package Quantity4 Bottles
    Manufacturers Part Number1920400
    BrandBetco

    Warranty

    Warranty2

    Compliance & Certifications

    EPA RegisteredNo