Zep® Foaming Glass Cleaner, 19 oz. Aerosol Can, 4 Cans - ZUFGC194
Write a Review
|
Questions & Answers (0)
Product Description
Cleaning glass is difficult enough without having to chase after a liquid cleaner as it runs down the vertical surface. Zep® Commercial Foaming Glass Cleaner sprays evenly and stays in place while you quickly and easily wipe away dirt, fingerprints, smudges and even grease. It's safe for all types of non-porous surfaces, including tinted glass.
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 oz |
Product Details
| Style | Foaming Aerosol |
| Scent | Pleasant |
| Capacity | 19 oz |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | 19 oz. Aerosol Can |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 4 Cans |
| Description | Foaming Glass Cleaner |
| Manufacturers Part Number | ZUFGC194 |
| Dilution Ratio | RTU |
| Brand | Zep |