Clear LED Mini Light Bar - 8891100
Write a Review
|
Questions & Answers (0)
Product Description
Mini Light Bar features 25 programmable flash patterns. Operates at 10-30 VDC, at maximum 3.5 amps. Clear outer lens, with 4 rubber coated magnet mounts for easy use. Mini Light Bar has 30 amber hi-power LEDs. Includes cigarette plug adapter with integral on/off switch and 9-1/2' power cord.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 12 in |
| Diameter | 12 in |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Clear |
| Amperage | 3.5 A |
| Style | Octagon |
| Mounting Location | Magnetic |
| Voltage | 10 V |
| Description | Warning Light |
| Manufacturers Part Number | 8891100 |
| Brand | Buyers Products |