Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB761591

MPN #: 50709

TrippNT Tri-Fold Single Stack Paper Towel Dispenser, Clear

Product Description
TrippNT's Single Stack Paper Towel Holder keeps paper towels clean, neat & dry. The open design allows for paper towels to be quickly grabbed from the top of the dispenser. Holds 150 count single stack of Z, C or multifold paper towels. Made from durable, clear PETG and includes hardware for wall mountable keyhole installation. Available in one alternative size.

Features:
  • Clear Rectangular Design with Open Top
  • Keyholes for Wall Mounting
  • Constructed from Shatterproof Clear PETG
  • Protects Paper Towels Keeping them Clean, Neat and Dry
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$48.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4 in
Height7 in
Weight1 lbs

Product Details

TypeManual
ColorClear
Paper TypeC-Fold/Multifold
StyleStack
Mounting LocationSurface Wall Mount or Countertop
Capacity150 C-Fold/Multifold
MaterialPlastic
DescriptionTri-Fold Single-Dispensing Towel Holder
Package Quantity1
Manufacturers Part Number50709
BrandTrippNT