Valley Craft Clear-View Storage Cabinet, 6 Bins, All-Welded, 48"W x 24"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 48 x 24 x 78" Access Control Clear-View Cabinet, Half Bins, is the perfect solution for those who desire organization, cleanliness, and transparency. Utilizing clear view acrylic panels on each door, and bin and shelf organization, this cabinet makes protecting, storing and finding your tools, parts, and other supplies simple.
The access control lock is completely cord- and battery-free, using NFC technology to draw the minimal energy needed for locking and unlocking. The lock is managed via a mobile app (iOS & Android, requires cellular or WiFi connection). Users can configure settings and grant access directly in the app, while larger businesses can utilize an optional web portal for enhanced control. The web portal allows full access control, management of multiple locations, and usage reports for audit trails.
Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. Louvers/bin-brackets on the lower half of the cabinet are used to easily hang the 6 XL included bins, measuring 16-1/2"W x 14-3/4"D x 7"H each. (3) 22" Deep shelves with a 1,000. capacity each are easily adjustable on 7-3/8" increments. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Valley Craft's® Access Control Clear-View Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.
The access control lock is completely cord- and battery-free, using NFC technology to draw the minimal energy needed for locking and unlocking. The lock is managed via a mobile app (iOS & Android, requires cellular or WiFi connection). Users can configure settings and grant access directly in the app, while larger businesses can utilize an optional web portal for enhanced control. The web portal allows full access control, management of multiple locations, and usage reports for audit trails.
Designed with dual sided acrylic panels on each door, employees can easily view inventory while keeping the doors closed and supplies secure. Louvers/bin-brackets on the lower half of the cabinet are used to easily hang the 6 XL included bins, measuring 16-1/2"W x 14-3/4"D x 7"H each. (3) 22" Deep shelves with a 1,000. capacity each are easily adjustable on 7-3/8" increments. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.
Valley Craft's® Access Control Clear-View Cabinets are constructed of heavy duty 14 gauge steel, fully welded, and have a premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.
PRICE
$2,379.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 374 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Electronic Keypad |
| Number of Adjustable Shelves | 3 |
| Door Type | Clearview Door |
| Number of Bins | 6 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | F86659 |
| Brand | Valley Craft |
| Shelf Capacity | 1000 lbs |
| Color | Gray/Yellow |
| Handle Type | Steel Three Point Locking |
| Style | Interior: Bins, Louvered Panels, Shelves |
| Louvered Panels | Interior |
| Package Quantity | 1 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |