Clif Builder's 20g Protein Bar Variety Pack, 2.4 oz, 18 Count
Write a Review
|
Questions & Answers (0)
Product Description
Pack your protein in with these Clif Builder's 20g Protein Bar Variety Pack, 2.4 oz, 18 Count. With 20 grams of protein, these Clif bars are the perfect protein bar for an after work-out snack, or bulking up on protein during the day. With 18 bars in Chocolate Mint and Chocolate Peanut Butter flavors, this variety pack are made with no artificial flavors and no ingredients from genetically engineered sources. Get the most out of your workout with Clif Builder's 20g Protein Bar Variety Pack, 2.4 oz, 18 Count.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 Count |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (9) Each: Chocolate Mint, Chocolate Peanut Butter |
| Flavor | Assorted |
| Package Type | Box |
| Description | Clif Builder's 20G Protein Bar Variety Pack |
| Features | Variety Pack |
| Manufacturers Part Number | 220-00543 |
| Gluten Free | No |
| Brand | Clif Bar |
Compliance & Certifications
| Certifications | Contains Nuts |