Avery® Clip Style Name Badges, 3" x 4", Clear, 40/Box
|
Questions & Answers (0)
Product Description
Make professional-looking name badges with clip holders using your inkjet or laser printer. Garment-friendly clip won't damage clothing. Each kit includes crystal clear plastic badge holders and sheets of badge inserts. Ideal for meetings, seminars, special events and conventions. Avery offers easy-to-use templates for Microsoft Word and other popular software programs. The 8-1/2" x 11" microperforated insert sheets tear cleanly. 7.6 mil thickness.
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 4 in |
Product Details
| Type | Name Badge |
| Package Quantity | 40/Pack |
| Description | Clip Style Name Badge |
| Color | Clear |
| Manufacturers Part Number | 5384 |
| Brand | Avery |