Liquidynamics 970027-02A Closed IBC Transfer System 8 GPM Pump W/25' Hose, Automatic Nozzle
Write a Review
|
Questions & Answers (0)
Product Description
Closed IBC Transfer System 8 GPM Pump W/25' Hose - Automatic Nozzle
275 or 330 Gallon DEF IBC Tote system for use with closed system couplers and valves of your choice. System includes: 8 GPM, 115 VAC Self Priming Pump, Electronic Digital Turbine Meter, Stainless Steel Automatic Discharge Nozzle, 3/4" x 25' Hose reel, Tote Mounting Plate and Hardware, Nozzle Holder and Drip Cup.
275 or 330 Gallon DEF IBC Tote system for use with closed system couplers and valves of your choice. System includes: 8 GPM, 115 VAC Self Priming Pump, Electronic Digital Turbine Meter, Stainless Steel Automatic Discharge Nozzle, 3/4" x 25' Hose reel, Tote Mounting Plate and Hardware, Nozzle Holder and Drip Cup.
PRICE
$3,199.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 14 in |
| Height | 42 in |
| Weight | 106 lbs |
| Discharge Hose Length | 25' |
| Discharge Hose Diameter | 3/4" |
Product Details
| Battery Type | AAA |
| Spout Type | Rigid |
| Operating Temperature | - 4° to + 122° F |
| For Use With | DEF |
| Gallons per Minute | 8 gal/min |
| Style | Automatic Nozzle |
| Outlet | 3/4" |
| Material | Stainless Steel/Steel/ EPDM/Polypropylene |
| Description | IBC Transfer System |
| Manufacturers Part Number | 970027-02A |
| Inlet | 3/4" |
| PSI | 22 psi |
| Batteries | AAA/18-36 Months |
| Meter Accuracy | +/- 1 Percent |
| Brand | Liquidynamics |