- Reel Specs; This 3/8" inch x 50' foot reel is constructed of heavy gauge Industrial steel; corrosion resistant powder coating; Premium Commercial SBR Rubber Hose working pressure is 300PSI/20BAR and 1/4" inch MNPT connections; (Lead-in hose not included)
- Hose Specs; Premium Commercial SBR Rubber Hose is a blend of Styrene-Butadiene Polymers, lays flat, has superior durability and aging stability; Resistant to; Water/Oil, Heat, Weather, Abrasion and works in conditions of -40°F to 226°F (-40°C to 108°C)
- Industrial Design; This Reel utilizes a fully enclosed multiposition release ratchet spring locking at any desired length; a steel stamped adjustable single guide arm supports angular pull; L-Shape mounting base with groove reinforcement for stable support
- Unique Features; Full flow solid swivel joint hose inlet connection protecting against leaks; Stiffening Ribs, includes an Adjustable Hose Stopper and 4 Non Snag Rollers, that assists to reduce hose abrasion; suitable for both air and water usage
SuperHandy® Goodyear Industrial Retractable Air Hose Single Arm Reel, 3/8" x 50'L Hose,300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Retractable Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Style | Open Chassis |
| Material | Steel |
| Manufacturers Part Number | L815153G |
| PSI | 300 psi |
| Cable/Cord/Hose Included | Yes |
| Hose Material | Rubber |
| Brand | Goodyear |