Features:
- Reusable polyurethane foam is soft as a cloud
- Foam is lightweight and has high resistance to mildew
Model # :WBB3177893
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 2 in |
Product Details
| Type | Cloud Foam Sheets |
| Material | Polyurethane Foam |
| Package Quantity | 6 |
| Description | Soft Foam Sheets |
| Color | White |
| Manufacturers Part Number | B3177893 |
| Brand | Global Industrial |