Betco Fastdraw 32 Green Earth Restroom Cleaner, Citrus Floral, 2 L Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty cleaner is chemically designed to remove heavy soap scum, body and tanning oils, mineral deposits and other soils found in all areas of the restroom. It is effective on tile and grout surfaces, countertops, sinks and toilets. High-foaming action allows longer contact time and maximum penetration of tough soils. Use Green Earth Restroom Cleaner on acid-resistant surfaces such as showers, bathtubs and other restroom surfaces. It leaves a pleasant, powerful fragrance. Do not use on marble, aluminum, terrazzo, Formica or carpeting.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 L (67.6 Oz) |
Product Details
| Type | Multi-Purpose Cleaner |
| Scent | Citrus Floral |
| Size Type | 2 Liter Bottle |
| Package Quantity | 4 Bottles |
| Description | Green Earth Restroom Cleaner |
| Manufacturers Part Number | 54847-00 |
| Dilution Ratio | 1:20 - 1:64 |
| Brand | Betco |