Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Lighting - Outdoor

Model # :T9FB2258494

MPN #: SG1204KPCU

Hubbell SG1-20-4K-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2300L, 4000K, Dark Bronze, DLC

Product Description
Low profile aluminum LED outdoor wall pack, Tempered impact-resistant glass offers zero uplight, Side hinge for easy installation, Wet location

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-13/16 in
Width6-5/8 in
Height4-3/16 in
Weight4 lbs

Product Details

TypeOutdoor LED Wall Pack
Lamp IncludedYes
Average Life100000 hr
Color Temperature4000 K
ColorDark Bronze
Color Rendering Index70
Wattage21 W
Lamp CodeLED
Voltage120-277 V
MaterialMetal
DescriptionSG1-20-4K-PCU LED Wall Pack w/ Photocontrol, 21W, 2300L, 4000K, 120-277V, DLC
Package Quantity1
Manufacturers Part NumberSG1204KPCU
Lumens2311
BrandHubbell Lighting - Outdoor

Warranty

Warranty5 yr