Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell Lighting - Outdoor

Model # :WBB2258490

MPN #: SG2-50-4K-PCU

Hubbell SG2-50-4K-PCU LED Low Profile Wall Pack w/ Photocontrol, 51W, 5500L, 4000K, Dark Bronze, DLC

Product Description
Low profile aluminum LED outdoor wall pack, Tempered impact-resistant glass offers zero uplight, Side hinge for easy installation, Wet location

PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/8 in
Width9-1/2 in
Height5-13/16 in
Weight11 lbs

Product Details

TypeOutdoor LED Wall Pack
Lamp IncludedYes
Average Life100000 hr
Color Temperature4000 K
ColorDark Bronze
Color Rendering Index70
Wattage51 W
Lamp CodeLED
Voltage120-277 V
MaterialMetal
DescriptionLED Wall Pack w/ Photocontrol, 51W, 5500L, 4000K, Dk Bronze, DLC
Package Quantity1
Manufacturers Part NumberSG2-50-4K-PCU
Lumens5500
BrandHubbell Lighting - Outdoor

Warranty

Warranty5 yr