This flat cylinder display is a perfect addition to any party table or catering event. It can be used as a flatware display with Stainless or perforated cylinders or it can be used to display and organize condiments with the color cylinder of your choice (Sold Separately). Product Features: Cylinders removable for cleaning and transportation. Perfect for organizing flatware or condiments. Dimensions: 16W x 5-1/4D x 6H.
Cal-Mil 1608-55 Squared 3 Cylinder Stand 16"W x 5-1/4"D x 6"H Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5-1/4 in |
| Height | 6 in |
Product Details
| Material | Stainless Steel |
| Number of Compartments | 3 |
| Description | Cylinder Display |
| Color | Silver |
| Manufacturers Part Number | 1608-55 |
| Brand | Cal-Mil |