Tabletop Signs
Availability
Brand
Type
Length
Material
Width
Height
Color
Price
Related Products
Flatware Cylinder Holder, 4 Holes, 2 Tier. Silverware Holder Inserts Sold Seperately
Ceramic card signs & marker Like our other ceramic card signs, just write your menu item with the marker and wipe clean when done. Rectangle 5-1/2" L x 3-1/2" H
Vollrath, Check Holders, 2518, 18" Long, Brushed Aluminum Features: Brushed Aluminum Keep checks organized Patent pending channel lock design
Carlisle Check Holder Tip Tray 7-3/4" x 4-3/8" - Black Features: 38CC25 check holder holds up to 18 guest checks at bar or register Standard Tip Tray and Check Holder are made of styrene Check Holder's handy clip keeps checks, credit cards, or cash securely in place NSF Certified; dishwasher safe BPA free
Vollrath, Signature Heavy-Duty Single Compartment Bus Box, 52660, 20" X 15" X 7", Black Features: Traex boxes have reinforced ribs on top and bottom add strength for extended life Signature boxes have smooth interior bottom and ribbed exterior bottom Stacking lugs prevent sticking together and allow for quicker drying Reinforced handles Made of high-density polyethylene Approved for temperatures up to 180°F (82°C) and as low as -30° F (-34°C) Signature boxes have a hole in handle for easy drainage and a smooth interior bottom for easy clean up