With Coast's commitment to quality, the HX5R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The HX5R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Coast 21593 Model HX5R USB Rechargeable 620 Lumen Pocket Light Kit
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 3.4 oz lbs |
Product Details
| Battery Type | Rechargeable Pack or CR123A |
| Type | Flashlight |
| Mode Types | High, Strobe, Low |
| Water Rating | IPX4 |
| Color | Black |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Style | General Purpose |
| Rechargeable | Yes |
| Max Lumens Range | 500-999 |
| Max Lumens | 620 |
| Runtime Full Power Hours | 1.3 |
| Material | Aluminum |
| Beam Distance | 178 m |
| Manufacturers Part Number | 21593 |
| Bulb Type | LED |
| Light Modes | 3 |
| Water Resistant | No |
| Brand | Coast |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ANSI/FL1 |