Nightstick Polymer Safety Light Kit - NSP-1170/1160-BASE/1260-RCONE - 4 AA - Black - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Model NSP-1170-K01 Safety Light Combo Kit includes the Nighstick NSP-1170 Safety Light, the Heavy Weighted Magnetic Base and the Red Safety Cone into a single package. The Model 1170 Safety Light combines a full-size flashlight and a flood/flashing safety light in an all LED compact light-weight package. Two body mounted push buttons control the lighting functions. The top button powers the tight-beam, long-throw 150 lumens flashlight in either momentary or constant-on mode. The bottom button controls the safety light. Pressing the bottom button once, turns on the RED/BLUE safety lights at full-power. Pressing the button a second time causes the RED/BLUE safety lights to alternate flash. 4 AA batteries (included). For added utility, there's a removable magnetic clip and lanyard ring included with each light. The Heavy Weighted Magnetic Base makes it possible to stand the light up on its own, or attach the light magnetically to any metal object, while the Red Safety Cone turns the 1170 into the perfect tool for directing traffic. NOTE: THIS PRODUCT MAY ONLY BE SOLD TO AUTHORIZED EMERGENCY PERSONNEL.
PRICE
$267.80 Sold in packages of 4 / $66.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/16 |
| Width | 4-1/8 in |
Product Details
| Battery Type | AA |
| Type | Flashlight |
| Max Lumens | 150 |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | NSP-1170-K01 |
| Bulb Type | LED |
| Water Resistant | Yes |
| Brand | NightStick |