- 4 Piece Kit Has All The Tools To Change Most Standard Bulbs Quickly & Easily
- (2) Bonus Extractors Included, Bonus Extractors Work With Standard Incandescent Candelabra Broken Bulbs
- Saves Time & Safer Than Using A Ladder
- Includes a 3 Section Steel Powder Coated Pole
- Pole Extends From 52 Inches To 11 Feet
BAYCO Light Bulb Changer Kit - 8 Unit Floor Display - 11' Steel Pole and Broken Bulb Changer - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$383.60 Sold in packages of 8 / $47.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 5 in |
| Depth | 7-3/4 in |
| Height | 58-1/2 in |
| Weight | 5 lbs |
Product Details
| Material | Plastic, Metal, Rubber |
| Package Quantity | 8 Displays |
| Color | Yellow |
| Manufacturers Part Number | LBC-600SDLB |
| Brand | Bayco |