- Lead shield is coated with vinyl for a soft, smooth surface; prevents the hazard of skin contact with lead
- Weight: 3.6kg (8lbs)
- Other sizes made to order
Bel-Art Coated Lead Shield, 8 1/2 x 3 x 6"
Write a Review
|
Questions & Answers (0)
Product Description
This 6.4mm (¼") thick lead shield safeguards against low level radiation.
PRICE
$385.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 3 in |
| Height | 6 in |
| Weight | 8 lbs |
Product Details
| Type | Splash Guard |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | H24958-0000 |
| Brand | Bel-Art |