Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140549

MPN #: H24962-0000

Bel-Art H24962-0000 Large Weighted Polycarbonate Safety Shield, 18.5 lbs, 19-1/2" x 6-1/2" x 30"

Product Description
Personnel are protected by a 4.7mm (3/16") thick, clear polycarbonate barrier with exceptional impact resistance and optical clarity. Shields meet High Mass Impact Test and High Velocity Impact Test as defined by ANSI Z87.1, sections 9.11 and 9.12, respectively. Stable, three-sided construction provides front and side protection against flying debris. The heavy steel base is coated with blue epoxy and plated steel bolts, nuts and washers are used for assembly ensuring long life and rust-resistance. Outside base dimensions are 50cm W x 17cm D (19-1/2 x 6-1/2"). This item ships oversize.

PRICE
$729.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth6-1/2 in
Height30 in
Weight18.5 lbs
SizeLarge

Product Details

TypeSplash Guard
MaterialPolycarbonate
Package Quantity1
DescriptionLarge Weighted Safety Shield
ColorClear
Manufacturers Part NumberH24962-0000
BrandBel-Art