Ideal Warehouse Cobalt Replacement HEPA Filter, 26"W x 71"D x 4"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
HEPA Filter used for the 2' x 4' Cobalt Air Purification System with average >99.97% @ 0.3 microns Purification.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 |
| Depth | 71 |
| Height | 4 |
| Weight | 5 lbs |
Product Details
| Filtration Type | HEPA |
| Type | HEPA Filter |
| CFM | 585.5 CFM |
| Color | White |
| For Use With | Cobalt Air Purification System, 2'x4' |
| Purification % | 99.97% at 0.3 microns |
| Package Quantity | 2 |
| Manufacturers Part Number | 60-8551 |
| Brand | Ideal Warehouse Innovations, Inc. |