Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055653

MPN #: BA9-1008397

Baileigh Industrial Welding Positioner, Single Phase, 110V, WP-750

Product Description
The WP-750 welding positioner from Baileigh Industrial is built to last using only the best components. This 110 volt powered pipe welding machine has a 770lb capacity in the vertical position and a 385lb capacity in the horizontal position. It is very easy to use with its foot pedal control and variable speed. Welding positioners are great for any fabrication shop as it helps save time and money by reducing the handling of parts and almost eliminating the waste caused by inaccurate welds. For more information contact a Baileigh Industrial representative.
  • Table capacity 770 lbs
  • Variable speed
  • 110Vu Foot pedal operated
  • Easy to use manual tilt
  • 135° of tilt
  • 13" turn table


PRICE
$3,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity750 lbs
Disc Diameter9 in

Product Details

Belt Table Tilt Degrees45 ° °
Country of OriginImport
Voltage110V V
Phase1
Drive TypeFoot Pedal
Manufacturers Part NumberBA9-1008397
No Load Speed3600 RPM
BrandBaileigh Industrial