Features:
- Dual drive wheel
- Dual idler wheels
- AC inverter driven
- Self-aligning
- Conventional style with rubber drive wheels
- 220V 3-phase turning roll welding positioner
Weights & Dimensions
| Weight Capacity | 44 Ton |
Product Details
| Country of Origin | Import |
| Voltage | 220V V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1017702 |
| No Load Speed | 3600 RPM |
| Brand | Baileigh Industrial |