Coffee Pro 100-Cup Percolating Urn, Stainless Steel, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Features locking safety lid, carry handles and dripless safety spigot. Includes double wall insulation, cup tray and volume sight glass. Grounded cord with three-pronged plug. Built in filter baskets. No need for disposable filters. Number of Cups: 100; Material(s): Stainless Steel/Plastic; Color(s): Stainless Steel.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 23 in |
| Diameter | 13-1/2 in |
Product Details
| Description | 100-Cup Percolating Urn |
| Manufacturers Part Number | CP100 |
| Cup Capacity | 100 cups |
| Brand | Coffee Pro |
Compliance & Certifications
| Certifications | UL Commercial Listed |