Coffee Pro 30-Cup Percolating Urn, Stainless Steel
Features locking safety lid, carry handles and dripless safety spigot. With high dome design, volume sight glass and lighted power switch. Standard two prong plug. Includes water dispenser. Built-in coffee filter. No need for disposable filters. Number of Cups: 30; Material(s): Stainless Steel; Color(s): Stainless Steel.
Coffee Pro CP30 Percolating Urn, 30 Cup, Stainless Steel, 110V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 15 in |
| Weight | 7 lbs |
Product Details
| Material | Stainless Steel |
| Description | 30-Cup Percolating Urn |
| Manufacturers Part Number | CP30 |
| Cup Capacity | 30 cups |
| Brand | Coffee Pro |
Compliance & Certifications
| Certifications | UL Listed |