This three-burner low profile institutional coffee maker includes three independent warmers. It is designed for high energy efficiency and has a fresh water pour-over system. The grounded cord has three prongs. This delivers high capacity service. Decanters Sold Separately
Coffee Pro OGFCPRLG 3-Burner Coffee Maker, Stainless Steel, 36 Cups
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$975.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 14-3/4 in |
| Height | 17 in |
| Weight | 40 lbs |
Product Details
| Water Fill Type | Pour-Over |
| Number of Warmers | 3 |
| Material | Stainless Steel |
| Description | 3-Burner Coffee Maker |
| Manufacturers Part Number | OGFCPRLG |
| Cup Capacity | 36 cups |
| Power Cord Attached | Yes- 3 Prong Grounded |
| Brand | Coffee Pro |
Compliance & Certifications
| Certifications | cUL Approved, UL Commercial Listed |