Features:
- Cherry Scented
- pH Levels 2.5-4.0
- 1.01 Specific Gravity Level
- Completely Water Soluble
- RTU Dilution Ratio
Weights & Dimensions
| Weight | 36 lbs |
Product Details
| Type | Coil Cleaner |
| Capacity | 1GAL |
| Package Quantity | 4 |
| Description | Coil Cleaner - Cleaner For AC Coils & Fins |
| Color | Blue |
| Manufacturers Part Number | NL294-G4 |
| Brand | Nyco |
| Viscosity | 25cP |