Cleans evaporator coils in one step while the system is in operation. Just spray into the upstream side of coils and the air flow causes complete coil penetration. The contaminated solution drains as condensate without rinsing. Cleans coil, condensate pan and drain line. Biodegradable. Authorized by the U.S.D.A. for use in federally inspected meat & poultry processing plants. This Product is Made in USA.
Totaline® Self Rinsing Indoor Concentrate Coil Cleaner, 1 Gal
Write a Review
|
Questions & Answers (0)
Product Description
Totaline® - P902-1001 Indoor Coil Cleaner Concentrate 1 gal.Self-Rinsing Evaporator Coil Cleaner Safe for cleaning evaporator coils in place Dilute with up to 6 parts water
Cleans evaporator coils in one step while the system is in operation. Just spray into the upstream side of coils and the air flow causes complete coil penetration. The contaminated solution drains as condensate without rinsing. Cleans coil, condensate pan and drain line. Biodegradable. Authorized by the U.S.D.A. for use in federally inspected meat & poultry processing plants. This Product is Made in USA.
Cleans evaporator coils in one step while the system is in operation. Just spray into the upstream side of coils and the air flow causes complete coil penetration. The contaminated solution drains as condensate without rinsing. Cleans coil, condensate pan and drain line. Biodegradable. Authorized by the U.S.D.A. for use in federally inspected meat & poultry processing plants. This Product is Made in USA.
PRICE
$21.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Width | 5-7/8 in |
| Height | 11-11/16 in |
| Weight | 9 lbs |
Product Details
| Chemical Type | Plastic Bottle |
| Capacity | 1GAL |
| Package Quantity | 1 |
| Description | Self Rinsing Indoor Concentrate Coil Cleaner |
| Color | Green |
| For Use With | Indoor Evaporator Coil Cleaning |
| Brand | Totaline |
Compliance & Certifications
| Certifications | USDA Accepted, CSA Listing |