Features:
- Polyurethane tubing
- 6" Straight tubing on both ends
- -5°F ~ 140°F
- 1/4" NPT
- O.D. 3/8" I.D 1/4"
- 200 PSI Working pressure
- Hose Length: 20 FT
Weights & Dimensions
| Length | 252 in |
| Width | 4 in |
| Weight | 1 lbs |
| Air Connections NPT | 1/4 in |
| Hose Length | 20 |
Product Details
| Material | Polyurethane |
| Description | Coil Hose |
| Color | Blue |
| Manufacturers Part Number | CH3825-20 |
| Max PSI | 200 psi |
| Brand | Rapidair |
Warranty
| Warranty | 1 yr |