Caldwell Vertical Reel Lifter, 500 Lbs. Capacity, Yellow, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Rugged construction to lift and upend reels. Bearing included for easy rotation to unroll cable. One crane attachment point for both lifting and upending. Optional oblong can be added for large crane hooks. Special long arm option to lift and upend from the outer flange. Bottom arm counterweighted for easy insertion in reel. Pull lanyard for pivoting bottom arm to lift. Made In The USA.
PRICE
$899.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 6 in |
| Height | 3 in |
| Weight Capacity | 500 lbs |
| Weight | 5 lbs |
| Dimension C | 1.92 in |
| Dimension A | 0.5 in |
| Dimension B | 1.5 in |
| Dimension D | 12.5 in |
| Working Load Limit | 500 lbs |
| Dimension E | 5 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RL-.25 |
| Brand | Caldwell |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |