Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165136

MPN #: 48087

FLAVIA® Gran Aroma Ground Coffee, 0.32 oz. Pouch, Pack of 76

Product Description
Ideal for coffee connoisseurs, Gran Aroma Coffee is a balanced and aromatic blend made with 100 percent Arabica beans from South America.

Features:
  • Light roast ideal for coffee connoisseurs invoking notes of citrus
  • With FLAVIA® pack-to-cup brewing, nothing touches the ingredients other than hot water, ensuring your drink does not taste like previous brews
  • Compatible with FLAVIA® single-serve brewers (not included)
  • Innovative pouches 100 percent recyclable through Terracycle thanks to FLAVIA® commitment to sustainability
  • Single-serve Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs


PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.32 oz.

Product Details

TypeRegular Coffee
FlavorGran Aroma
Package Quantity76
DescriptionGran Aroma Ground Coffee Freshpack
Manufacturers Part Number48087
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelLight
BrandFLAVIA