- Pactiv's translucent cold cup lids are complementary to Pactiv paper cold cups
- Available in a variety of shapes and sizes
- For hot and cold applications
- Snug fit
Pactiv Evergreen Cold Cup Lids, 12, 14, 16, 20 oz. Cups, Clear, 1680/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$245.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 12, 14, 16, 20 oz |
| Made in the USA | Yes |
| Material | PET |
| Package Quantity | 1680 |
| Description | Cold Cup Lid |
| Color | Clear |
| Manufacturers Part Number | YLP22C |
| Fits | 12, 14, 16, 20 oz Cold Cups |
| Shape | Round |
| Brand | Pactiv Evergreen |