Kee Safety® Collar, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Collar
A collar commonly used to support another fitting if the latter is required to be left untightened, such as on gate hinges. Type 75 is also useful when the loading on a structure exceeds the maximum permitted slip load for a set screw, as it gives extra support.
Collar
A collar commonly used to support another fitting if the latter is required to be left untightened, such as on gate hinges. Type 75 is also useful when the loading on a structure exceeds the maximum permitted slip load for a set screw, as it gives extra support.
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Collar |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 74-7 |
| Fitting Type | Collar |
| Brand | Kee Safety |