Features
- General purpose grade masking tape
- Medium-high adhesion
- Excellent surface contact
- Economical
- Flexible crepe paper backing
- Synthetic rubber-based adhesive
Weights & Dimensions
| Length | 60 yd |
| Width | 11/16 in |
| Thickness | 4.6 mils mil |
| Tensile Strength | 18 |
| Core Size | 3 in |
Product Details
| Type | Masking Tape |
| Color | Natural |
| Series | CP 105 |
| Tape Duty | General Purpose Grade |
| Service Temperature Range | 60 F - 150 F |
| Material | Crepe paper |
| Package Quantity | 48 |
| Manufacturers Part Number | 206932 |
| Percent Elongation | 7% |
| Brand | Shurtape |
Warranty
| Warranty | 1 Year Limited |