This deluxe colored paper will make your documents stand out with color in the best way. These sheets are compatible with all printers and all copiers. Made out of acid-free materials, ensuring the best quality. All sheets are made with recycled content, allowing for easy and sustainable disposability of sheets.
Colored Paper - Universal UNV11202 - Blue - 8-1/2 x 11 - 20 lb. - 500 Sheets/Ream
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 5 lbs |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Blue |
| Package Unit | Ream |
| Paper Color Family | Blue |
| Machine Compatibility | Laser Printers, Copiers |
| Paper Type | Copy & Printer Paper |
| Description | Colored Copier-Printer Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | UNV11202 |
| Brand | Universal |