Park Sentry® Replacement Strap - CS Small, 52" Length , Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Replacement straps are installed using hook and loop closure.
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
Product Details
| Type | Column Wrap Strap |
| Material | Nylon |
| Package Quantity | 2 |
| Description | Park Sentry® Replacement Strap |
| Color | Black |
| Manufacturers Part Number | STRAP-S |
| For Use With | Column Sentry small sizes |
| Brand | Sentry |