Column Sentry® FIT Column Protector, 4"- 8" Square Openings, 16" O.D. x 42"H", Ylw, CS-FIT-S-Y
Write a Review
|
Questions & Answers (0)
Product Description
Column Sentry® FIT Column Protector, 4"- 8" Square Openings, 16" O.D. 42"H", Yellow, CS-FIT-S-Y
Super strength, perfect fit. The Column Sentry® FIT column protector is an engineering solution that addresses the challenge of variable column sizes. The FIT features four interlocking sides that slide into place and adjust to fit multiple column sizes, providing a tight, secure fit around square, rectangular or round columns. The sides of the FIT align to provide even, corner to corner protection. Regardless of the column size, the depth of the safety zone stays the same. Like the original Column Sentry® , the FIT features the patented air chamber to deflect impact energy away from the column and minimize tow motor impact. Easy installation, no tools required. VELCRO® fasteners for improved holding power. The Small Column Sentry FIT adjusts to fit columns 4"x 4" up to 8" x 8" and anything in-between.
Super strength, perfect fit. The Column Sentry® FIT column protector is an engineering solution that addresses the challenge of variable column sizes. The FIT features four interlocking sides that slide into place and adjust to fit multiple column sizes, providing a tight, secure fit around square, rectangular or round columns. The sides of the FIT align to provide even, corner to corner protection. Regardless of the column size, the depth of the safety zone stays the same. Like the original Column Sentry® , the FIT features the patented air chamber to deflect impact energy away from the column and minimize tow motor impact. Easy installation, no tools required. VELCRO® fasteners for improved holding power. The Small Column Sentry FIT adjusts to fit columns 4"x 4" up to 8" x 8" and anything in-between.
PRICE
$359.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 42 in |
| Weight | 31 lbs |
| Diameter | 16 in |
| Column Size | 4 - 8 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| Series | Column Sentry® FIT |
| For Use With | 4" to 8" Square Columns |
| Opening | 4"-8" |
| Includes | Velcro® Straps |
| Material | Polyethylene, Vinyl |
| Description | Column Sentry® Square Opening Column Protector |
| Manufacturers Part Number | CS-FIT-S-Y |
| Shape | Square |
| Brand | Sentry |