Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708165YL

Global Industrial™ Column Protector, 12" Opening, 42" Height, Yellow

Product Description
✓ 8,500 lb impact-capacity at 5mph
✓ Fits 12" diameter square or round columns
✓ Allows stacking for added protection

Protect columns from pallet jack & forklift damage in your facility with the high-visibility yellow Global Industrial™ Column Protector. It provides strong impact-resistance where vehicles transport materials of all sizes & kinds with a 12" x 12" center opening that fits snugly on 12" diameter square or round columns. Each column protector is made of high-density polyethylene and are designed to absorb forklift and tow-motor impacts to minimize column and machinery damage and prevent personnel injury. Includes two black straps with hook & loop closures for easy, tool-free installation.
PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
279.95
Buy 5 units - 10 units
269.95Save $10.00 (4%)
Buy 11+ units
259.95Save $20.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height42 in
Weight29 lbs
Diameter24 in
Column Size12 in

Product Details

TypeColumn Protector
ColorYellow
For Use With921194DYL, 1712
Opening12" x 12"
Includes2 Black Straps
MaterialHDPE
Manufacturers Part Number708165YL
Impact Capacity8,500 lbs. Fork Truck @ 5 mph
ShapeSquare or Round
BrandGlobal Industrial