Palmgren 9612401 Drill Press Vise, 4"
Write a Review
|
Questions & Answers (0)
Product Description
These versatile drill press vises set the industry standard. They are what you need for drilling, tapping, reaming, spot-facing, counter boring, and countersinking operations. They are available in sizes ranging from 1-1/2 in through 6 in. All these vises can be mounted on base, either side, or placed on the end for general use. This original design is used in all industries everywhere. This USA made vise has a lifetime guarantee.
PRICE
$315.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 5-1/2 in |
| Height | 4-1/8 in |
| Weight | 18 lbs |
| Jaw Width | 4 in |
| Throat Depth | 1-3/4 in |
| Size | 4 in |
| Jaw Opening | 4 in |
| Vise Height | 3-1/4" |
| Jaw Deflection | .002" @ 2000 lbs. |
Product Details
| Type | Heavy Duty |
| Color | Gray |
| Style | Horizontal |
| Lead Screw Type | Acme |
| Material | Cast Iron |
| Description | Drill Press Vise |
| Manufacturers Part Number | 9612401 |
| Base Type | Stationary |
| Jaw Type | Grooved |
| Brand | Palmgren |
Warranty
| Warranty | Lifetime |