- Graduation 1/8", 1/16", 1/32", 1/64"Center head: locate centre of cylinder with diameter (d): 1
- 181" DIA-3
- 937" DIA Accuracy:±.006"
- Protractor head: To set the blade at desired angle to an edge of a workpiece, and can be used to measure angles Range: 0-180° Accuracy: ±7min
- Square head: To set the blade at 90° or 45° to an edge of a workpiece
- Accuracy: ±8min for 90°square, ±10min for 45° square
Insize Combination Square Set, 2 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 6-5/16 in |
| Max Measurement | 12 IN |
Product Details
| Type | Square |
| Digital | No |
| Material | Cast Iron/Stainless Steel |
| Graduation | Square head rigid rule : 1/64", 1/32", 0.5mm, 1mm |
| Description | Combination Square Set |
| Color | Black |
| Manufacturers Part Number | 2278-2E |
| Accuracy | Square head : (+/-)8min for 90° °F |
| Brand | InSize |