Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ancra

Model # :WBB918655

MPN #: 41681-10

Ancra® 41681-10 Bottom Mount Standard Combination Winch

Product Description
Ancra® 41681-10 Standard Bottom Mount Combination Winch

This versatile standard weld on combination winch is designed for use in either web, or cable applications on trucks and trailers. All components are made from high strength steel with black powder coated finish for durability. It meets DOT, WSTDA-T3 and Canadian Standard 905. Accepts webbing up to 4" in width or cable and has a 5,500 lb. WLL.

PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width3-1/2 in
Height5.4 in
Weight10.6 lbs
Ultimate Load Strength Weight Capacity16,500 lbs
Working Load Weight Limit Range5001 to 15,000 lbs
Ultimate Load Strength Capacity Range15,001 to 50,000 lbs
Working Load Weight Limit5500 lbs

Product Details

Assembly RequiredNo
TypeBottom Mount Standard Combination Winch
ColorBlack
MaterialSteel
Package Quantity1
Manufacturers Part Number41681-10
BrandAncra