Swingline® Comfort Handle 2-Hole Punch, 1/4" Hole Size, 28 Sheets, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hole punching is made extremely easy with this manual two-hole punch featuring a padded handle and reduced effort design. Requires 50% less punching effort and features a comfortable padded handle. Cleanly punches two holes in as many as 28 sheets. Punches 1/4" holes. Metal construction ensures durability. Non-skid chip tray and fully adjustable paper guide included. 100% Performance Guarantee.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 4-3/4 in |
| Height | 3-1/4 in |
| Punch Size | 1/4" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 2 |
| Package Quantity | 1 |
| Description | Comfort Handle 2-Hole Punch |
| Color | Black/Gray |
| Manufacturers Part Number | SWI74050 |
| Sheet Capacity | 28 |
| Brand | Swingline |