Sharp cutting, easy to use powerful manual punch. Features an ergonomic handle and finger guard. Specially engineered to make manual punching 30% easier than with comparable models. Impressive 160-sheet paper punch capacity; 2 or 3-holes. One-touch punch pad adjustment extends punch head life. Able to punch either 9/32" or 11/32" holes. Adjustable paper guide and removable chip tray. Protected with an antimicrobial application, which helps preserve the integrity of the product by preventing bacteria and mold growth on the product itself. Replacement punch kit (A7074872) in 9/32" size or (A7074874) in 11/32" size. 100% Performance Guarantee.
Swingline® 160 Sheet High-Capacity Adjustable Punch, 2 to 3 Holes, 9/32" Holes, Antimicrobial
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 14-1/2 in |
| Height | 8-1/16 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | High Capacity Adjustable Punch |
| Color | Gray |
| Manufacturers Part Number | SWI74650 |
| Sheet Capacity | 160 |
| Brand | Swingline |