Officemate® Heavy-Duty Two-Hole Punch, 50 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty, two-hole punch offers padded lock-down handle and punches 1/4" holes in up to 50 sheets of 20 lb. paper without the threat of jamming. Hole punch also features adjustable paper guide and sturdy metal construction.
PRICE
$23.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 2 |
| Package Quantity | 1 |
| Description | Heavy Duty 2-Hole Punch |
| Color | Black |
| Manufacturers Part Number | OIC90082 |
| Sheet Capacity | 50 |
| Brand | Officemate |