Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3782190

MPN #: S100-12020

Spyker™ Spreader PRO Commercial Ride-on B/Cast Spreader with Screen & Cover, 120 lb. Capacity

Product Description
Improve productivity and reduce wear on your operators' bodies by investing in the Spyker™ Ride-on Spreader, now with NEW Honda Commercial Engine. The 160cc engine comes with a 50% higher fuel capacity over previous models, providing a longer run time before refueling. It also comes equipped with improved air filtration and an oil drain hose for easy maintenance.The S100-12020 ROS5 improves upon a proven stand-on platform by adding our unparalleled material spreader technology, marine-grade stainless steel cables, tie-down hooks for trailering, and a reliable Honda engine. With a top speed of over 5 mph for quick transport and a simple thumb switch for 3 mph optimal spreading speed, the Spyker™ Ride-on Spreader delivers consistency when you need it and speed when you want it. Large front and rear tires with turf-safe tread make the ROS5 easy to handle and gives a smooth ride even on rough or hilly terrain. The extra-large single port rate gate allows larger materials to be used, making it a versatile multi-purpose machine that can be used all year long. Invest in a Spyker™ Ride-On so that you can take on more properties, and larger properties; and still have energy to spare at the end of the day.

Features:
  • Upgrade your Fleet: Reduce wear on your operator by investing in a step up for your team; the Spyker™ ride-on delivers consistency and helps get every spreading job done faster. Plus, the user-friendly controls mean you're up and running in not time.
  • Built to Last: Spread perfection season after season, with marine-grade stainless steel cables and all-welded stainless steel front frame.
  • Consistent at the Speed You Want: Use the simple thumb switch to adjust your speed from 3MPH up to 5MPH for optimal spreading and transport.
  • Fuel Efficient: This Spyker™ Spreader has a 1.4 liter fuel capacity that lasts up to 2.25 hours at full speed, keeping you working efficiently with fewer gas fill-ups.
  • TUFF TORQ Allows You to Switch Course: The hydrostatic "TUFF TORQ" brand transmission with rear-wheel drive moves the spreader forward and reverse with easy-to-reach hand controls. You can quickly go forward and backward without shifting gears, and there are no tricky foot pedals.
  • Easy to Maintain: The ride-on spreader has front-wheel and fan axles. It also comes with an easy-to-change fan belt. The simple construction reduces maintenance needs to eliminate interrupted workdays.


PRICE
$7,825.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width49 in
Height36 in
Weight Capacity120 lbs
Hopper Seed Weight Capacity120 lbs
Spread Width12 ft

Product Details

Assembly RequiredYes
Grate IncludedYes
Batteries IncludedNo
Manufacturers Part NumberS100-12020
BrandSpyker Spreaders
Handle MaterialPowder-Coated Steel
TypeSpreader
ColorBlack
Spreader TypeBroadcast
Gate ControlLever
Wheel TypePneumatic
Rain Cover IncludedNo
StyleRide On
Capacity120 lbs ft³
Frame MaterialStainless Steel
Hopper MaterialPolyethylene
GradeCommercial
Spreading MaterialSeed, Fertilizer, Sand, Ice Melt

Warranty

Warranty1 yr