Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3782041

MPN #: SPY80-1S-TD

Spyker™ Turfdresser Pro, 80 lb Capacity

Product Description
Spyker™'s SPY80-1S-TD TurfDresser PRO combines an injection molded high-capacity HDPE, funnel-shaped fully emptying hopper and includes the quick-change patent-pending top-dressing kit and side-deflector. Designed to switch from regular spreading to top-dressing, this 1.8 Cu.Ft. capacity spreader makes top-dressing of tee-boxes and greens a breeze. The large 13" x 5" turf tread tires create a smooth and efficient spreader roll. The adjustable handles increase comfort and ensure a level hopper/spinner when spreading. Easy operation calibration and on/off controls make operation simple, while the Spyker™ Accuway ensures dead-center spread distribution for the best results.

Features:
  • Patent-Pending Top-Dressing Kit Included: Spreader comes with an included Top-Dressing kit for quick & easy changeover from regular spreading to top-dressing.
  • Side Deflector Included: Spreader comes with quick-change patent-pending top-dressing kit and side-deflector.
  • Large Capacity: 1.8 Cu.Ft. hopper capacity for less refills and more passes.
  • Lifetime Gears Warranty: The all-metal gears are fully enclosed for enhanced durability and come with a lifetime warranty guaranteed use season after season and solid stainless axle also improves spreader life.
  • Directional Control: Spreader utilizes the Spyker™ AccuWay™ diffuser, which allows the material to be accurately launch off the spinner/fan/impeller to create a dead-center spread pattern.
  • Easy Controls: Spreader has the industry's most accurate calibration, the Spyker™ dial with 95 settings and easy to read dial as well as solid linkage, positive on/off control.
  • Adjustable Handle: Ergonomically designed handle adjusts from 5'3" to 6'6" to reduce user fatigue, increase comfortability and ensure a level spreader when applying.
  • Includes Hopper Cover & Filter Screen: The included fitted hopper cover with easy on/off tab prevents spillage in the case of tipping, while also allowing easy viewing of materials inside. The filter screen reduces lumps from spreading materials to avoid clogging.


PRICE
$789.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Height36-1/2 in
Weight Capacity80 lbs
Weight80 lbs
Hopper Seed Weight Capacity80 lbs

Product Details

Assembly RequiredYes
TypeTurfdresser
ColorBlack
Spreader TypeBroadcast
Gate ControlAdjustable Direct Rod
Rain Cover IncludedYes
Capacity80 lbs ft³
Voltage47
MaterialStainless Steel
Frame MaterialStainless Steel
Manufacturers Part NumberSPY80-1S-TD
Hopper MaterialPoly
GradeCommercial
Spreading MaterialSeed, Fertilizer, Sand, Ice Melt
BrandSpyker Spreaders

Warranty

Warranty1 yr