Scours two to three times faster and is two to three times more durable than comparable non-3M pads. Use it for everyday cleaning of most cooking utensils and equipment.
3M Scotch-Brite Scouring Pads, Green, 10 Pads - 96CC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Depth | 9 in |
| Height | 7/16 in |
| Thickness | 7/16 in |
Product Details
| Type | Scouring Pad |
| Material | Synthetic Fiber |
| Package Quantity | 10 |
| Color | Green |
| Manufacturers Part Number | 96CC |
| Brand | 3M |