O-Cedar Commercial Locking Collar Scrubbing Pad Holder, Blue - 93105 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial Locking Collar Scrubbing Pad Holder , Blue, 10 Holders - 93105
Large scrubber with molded in rugged handle. Locking grid design holds 4-1/2" x 10" scrubbing pads. Features "all direction" swivel action. Use with 97159 handle only (sold separately).
Large scrubber with molded in rugged handle. Locking grid design holds 4-1/2" x 10" scrubbing pads. Features "all direction" swivel action. Use with 97159 handle only (sold separately).
PRICE
$140.00 Sold in packages of 10 / $14.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Weight | 0.5 lbs |
| Thickness | 3-5/7 in |
Product Details
| Type | Scrubbing Pad Holder |
| Material | Plastic |
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 93105 |
| For Use With | 97159, 93090-M, 93092-M |
| Brand | O-Cedar Commercial |