Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798611

MPN #: WPO750

Waring® Commercial Double Compartment Pizza Oven, 240V, 3200W

Product Description
Make fresh, delicious baked pizza or other hot snacks with the Waring® WPO750 double-deck, dual chamber pizza oven. Two independent chambers with their own deck controls can operate at different temperatures simultaneously. Each ceramic pizza deck holds an 18" diameter pizza and accommodates standard half-size sheet pans. Fully insulated stainless steel exterior with a consistent interior temperature.

Features:
  • Ceramic decks hold 18" diameter pizzas
  • Separate, 30-minute timers with audible alerts for each chamber
  • Independent On/Off controls for top and bottom elements in each chamber
  • Temperature range of 150°F/66°C – 840°F/449°C
  • Stainless steel exterior, aluminized steel interior with light in each chamber
  • 4" adjustable legs
  • Limited One Year Warranty


PRICE
$2,789.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth25 in
Height27 in

Product Details

Voltage240 V
MaterialStainless Steel
LightYes
ColorSilver
Manufacturers Part NumberWPO750
Fuel TypeElectric
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, NSF