Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB3798608

MPN #: WPO350

Waring® Medium Duty Double Deck Pizza Oven, 240V, 3500W

Product Description
Add pizza to your menu and generate another revenue stream with the Waring® WPO350 Double Pizza Oven. Designed to cook two pizzas at once to perfection, the unit is ideal for quick-service restaurants, concession stands, convenience stores, and cafeterias that want to treat customers to a quick slice or two or whole pies. Easy to use, with a space-saving design that fits on any counter.

Features:
  • Ceramic pizza decks fit two 14" pizzas
  • 3.5" high chamber openings
  • Temperature settings from 280°F - 600°F
  • 15-minute independent timers
  • Power On/Off switches with indicator lights
  • Tempered glass doors and oven lights let you monitor the cooking process
  • Removable pizza decks for easy cleaning
  • Includes a cleaning brush with heavy-duty bristles for cleaning the decks without damaging the ceramic
  • Adjustable legs to set height to the proper level for your space


PRICE
$1,639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth18 in
Height19-3/4 in

Product Details

Voltage240 V
MaterialStainless Steel
LightYes
ColorSilver
Manufacturers Part NumberWPO350
Fuel TypeElectric
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus, NSF